Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14755_12_0
Zoro # G203070852
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 12 in
- Wall Thickness 0.083 in
- Standards ASTM A213, ASTM A269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14755_12_0
- Zoro # G203070852
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Length Tolerance | +/-1 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.584 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.584 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-325)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (HF/16-72)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 6 ft L. (18018_72_0)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- ZORO SELECT SS Square Tube, 6 ft (543_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14782_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14833_48_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (7863_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17938_36_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14831_48_0)
- ZORO SELECT SS Square Tube 304, 36 in (23721_36_0)
- Zoro Select Stainless Steel Tube Stock