Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14751_12_0
Zoro # G503070583
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 12 in
- Wall Thickness 0.083 in
- Length Tolerance +/-1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14751_12_0
- Zoro # G503070583
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Length Tolerance | +/-1 in |
Inside Diameter | 0.459 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.459 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 7/16 in W (14H.437-72)
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-158)
- ZORO SELECT Water Hard Drill Rod, W1, 1/4, 0.25 In (W1D146)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (477_24_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (486_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (9565_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14790_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17940_36_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ft (4YUL1)
- Zoro Select Stainless Steel Tube Stock