Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Stainless Hex Bar, 36 in Overall L
Mfr # 3H.75-36
Zoro # G802203125
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.75 in
- Width 0.75 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3H.75-36
- Zoro # G802203125
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 36 in |
Length Tolerance | +/-3.000 in |
Width Tolerance | +0.000/-0.004 in |
Hex Width | 3/4 in |
Overall Length | 36 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 36 in Overall Length, Length Tolerance +/-3.000 in, 3/4 in Hex Width, Width Tolerance +0.000/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 3/8" Thick (PS-UHMW-RCY-8)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4357_36_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14742_24_0)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 6 Ft (2EZR9)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X6-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X5-6)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx36" W (357_36_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X1.25-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.125X1.5-6)
- ZORO SELECT Hex Bar Stock, 0.875" Thick, 7/8" Lx6" W (4h.875-6)
- ZORO SELECT SS Rectangular Bar, 24" Overall L (4409_24_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock