Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Stainless Hex Bar, 36 in Overall L
Mfr # 3H.188-36
Zoro # G602202946
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.188 in
- Width 0.1875 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3H.188-36
- Zoro # G602202946
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.1875 in |
Length | 36 in |
Length Tolerance | +/-3.000 in |
Width Tolerance | +0.000/-0.002 in |
Overall Length | 36 in |
Hex Width | 3/16 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 36 in Overall Length, Length Tolerance +/-3.000 in, 3/16 in Hex Width, Width Tolerance +0.000/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/32, 0.4687 In (O1D15326)
- ZORO SELECT Black ABS Plastic Sheet 12" L x 12" W x 1/2" Thick (PS-ABSB-26)
- ZORO SELECT Oil Hard Drill Rod, O1, J, 0.277 In (O1DJ6)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.5x3x61)
- ZORO SELECT Stainless Steel Roll, 0.003x12 Wx 30 In L (6030)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.937-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X2-24)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.25x2x121)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.188X4-24)
- ONLINEMETALS 0.25" x 2.5" Copper Rectangle Bar 110-H02 (4289)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock