Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Stainless Hex Bar, 12 in Overall L
Mfr # 3H1.25-12
Zoro # G202203268
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 1.25 in
- Width 1.25 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3H1.25-12
- Zoro # G202203268
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 in |
Length | 12 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +0.000/-0.006 in |
Overall Length | 12 in |
Hex Width | 1 1/4 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 1/4 in Hex Width, Width Tolerance +0.000/-0.006 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- M-D M-D Aluminum Sheet, Lincane, 57182, 36"L x 36"W x 1/5" Thick, Silver (57182)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-25)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (3HMP7)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x2x241)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4411_48_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1-6)
- ZORO SELECT SS Plate 316, 2 in Overall L (6p.375x2-2)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.625X1-24)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.312X1-36)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock