Shop All Stainless Steel Channel Stock
Zoro Select
Stainless 304 U-Edging, PK 10
Mfr # SS250EDGE-72
Zoro # G608391453
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Leg Thickness 1/16 in
- Heat Treatment No Heat Treatment
- System of Measurement Inch
- Inside Base Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SS250EDGE-72
- Zoro # G608391453
- Country of Origin China
- Category Stainless Steel Channel Stock
Dimensions
Inside Base Width | 1/4 in |
Overall Width | 6 ft |
Overall Height | 1 in |
Outside Base Width | 1 in |
Outside Leg Length | 3/8 in |
Inside Height | 0.952 in |
Overall Length | 0.25 in |
Details
Item | 304 Stainless Steel U-Edging |
Material | Stainless Steel |
Leg Thickness | 1/16 in |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Shape | U-Edging |
Fabrication | Welded |
Leg Inside Corner Shape | Round |
Heat Treatable | No |
Mechanical Finish | Mill |
Material Grade | 304 |
Description
304 Stainless Steel U-Edging, Material Stainless Steel, Material Grade 304, Brinell Hardness Not Applicable, Heat Treatable No, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 3/8 in, Leg Inside Corner Shape Round, Overall Length 0.25 in, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 1/4 in, Shape U-Edging, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch, Overall Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (BULK-RS-HPN60-50)
- RUBBER-CAL White Nitrile - Off-White Buna Sheets - 1/2" Thick x 36" Width x 12" Length (20-110)
- ZORO SELECT White HDPE Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PE-448)
- E. JAMES Rubber Cord, Buna, 4.0mm Dia, 10 Ft (CSBUNA-4.0-10)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Channel 304/304L (708)
- ONLINEMETALS 3" x 1.5" x 0.1875" Stainless Channel 304/304L (709)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Channel 304/304L (710)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Steel Channel 316/316L (26371)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Channel 304/304L (707)
- Zoro Select Stainless Steel Channel Stock