Shop All Stainless Steel Channel Stock
Zoro Select
Stainless 304 U-Edging, PK 10
Mfr # SS125EDGE-72
Zoro # G508391454
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inside Base Width 1/8 in
- Overall Length 0.13 in
- Leg Inside Corner Shape Round
- Outside Leg Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SS125EDGE-72
- Zoro # G508391454
- Country of Origin China
- Category Stainless Steel Channel Stock
Dimensions
Inside Base Width | 1/8 in |
Overall Length | 0.13 in |
Outside Leg Length | 1/4 in |
Outside Base Width | 1 in |
Overall Width | 6 ft |
Inside Height | 0.952 in |
Overall Height | 1 in |
Details
Item | 304 Stainless Steel U-Edging |
Material | Stainless Steel |
Leg Inside Corner Shape | Round |
System of Measurement | Inch |
Leg Thickness | 1/16 in |
Heat Treatment | No Heat Treatment |
Fabrication | Welded |
Shape | U-Edging |
Material Grade | 304 |
Heat Treatable | No |
Mechanical Finish | Mill |
Description
304 Stainless Steel U-Edging, Material Stainless Steel, Material Grade 304, Brinell Hardness Not Applicable, Heat Treatable No, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 1/4 in, Leg Inside Corner Shape Round, Overall Length 0.13 in, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 1/8 in, Shape U-Edging, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch, Overall Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 (20183)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-PVC-404)
- ZORO SELECT Rubber Roll, Gum, 1/4 in. Thick, 5 ft., 40A (BULK-RS-NAT40-283)
- ONLINEMETALS 3" x 1.5" x 0.1875" Stainless Channel 304/304L (709)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Channel 304/304L (707)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Channel 304/304L (708)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Steel Channel 316/316L (26371)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- Zoro Select Stainless Steel Channel Stock