Shop All Bottles & Jars
Zoro Select
Staining Jar, 10 Slide Capacity, Dome Lid
Mfr # 3WEF1
Zoro # G4701767
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 slides (1" x 3")
- Height 4"
- Width 1.25"
- Autoclavable Yes
- Depth 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WEF1
- Zoro # G4701767
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 4" |
Width | 1.25" |
Depth | 90mm |
Labware Width - English | 1.25 in |
Labware Screw Closure Size | 8-400 mm |
Labware Depth - Metric | 90 mm |
Labware Height - English | 4 in |
Labware Height - Metric | 102 mm |
Screw Closure Size | 8-400 mm |
Diameter | 1.25 in |
Mouth Size | Wide |
Overall Width - Metric | 31.75 mm |
Overall Height - Metric | 102 mm |
Body Diameter - Metric | 31.75 mm |
Description
Staining Jar, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 31.75 mm, Body Material Polypropylene, Overall Height - Metric 102 mm, Pre-Cleaned None, Screw Closure Size 8-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Coplin Jar with Cap, Clarity Opaque, Special Features Holds Microscope Slides, Basic Material Plastic, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- ZORO SELECT Bottle Sq w/ Hndl 5 L Azlon (3UDT5)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- ZORO SELECT Sterile Coliform Bottle, 120ml, PK100 (3TRV5)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- Zoro Select Bottles & Jars