Shop All Stacking Chairs
Zoro Select
Stacking Chair Plastic Black
Mfr # 4KK08
Zoro # G7586616
original price:
$65.23
25% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Cushion Thickness Not Padded
- Overall Height 30 1/2 in
- Overall Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KK08
- Zoro # G7586616
- UPC # 190735513682
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 30 1/2 in |
Overall Width | 21 in |
Overall Depth | 23 in |
Details
Seat Color | Black |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Cushion Thickness | Not Padded |
Back Material | Plastic |
Back Color | Black |
Arm Style | No Arm |
Item | Stacking Chair |
Frame Color | Black |
Seat Material | Plastic |
Frame Material | Steel |
Style | Stacking Chair |
Description
Stacking Chair, Overall Height 30 1/2 in, Overall Width 21 in, Overall Depth 23 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Cushion Thickness Not Padded, Arm Style No Arm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011AGR)
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- ZORO SELECT Stacking Chair, Plastic, Blue (16A323)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Industrial Metal Chair, Distressed Bronze (MSC9DBRZ)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- ATLAS COMMERCIAL PRODUCTS Alexa Dining Chair, Gold (ALEXA41G)
- Zoro Select Stacking Chairs