Shop All Stacking Chairs
This Product is Discontinued
Zoro Select
Stacking Chair, Fabric Burgundy (Discontinued)
Mfr # 5VXY9
Zoro # G4333987
This Product is Discontinued
Key Features
- Overall Width 17 1/2 in
- Back Material Fabric
- Seat Color Burgundy
- Overall Height 33 1/2 in
- Overall Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VXY9
- Zoro # G4333987
- UPC # 190735534038
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 17 1/2 in |
Overall Height | 33 1/2 in |
Overall Depth | 21 in |
Details
Back Material | Fabric |
Seat Color | Burgundy |
Seat Material | Fabric |
Back Color | Burgundy |
Arm Style | No Arm |
Weight Capacity | 250 lb |
Item | Stacking Chair |
Frame Material | Steel |
Frame Color | Black |
Style | Stacking Chair |
Description
Stacking Chair, Overall Height 33 1/2 in, Overall Width 17 1/2 in, Overall Depth 21 in, Seat Color Burgundy, Back Color Burgundy, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Arm Style No Arm, Weight Capacity 250 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.