Shop All Shelving & Rack Accessories
Zoro Select
Stacking Basket 9"H x 48"W, Steel
Mfr # 45VY20
Zoro # G4609571
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Shelf Capacity 150 lb
- Standards NSF
- For Use With Shelving Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45VY20
- Zoro # G4609571
- UPC # 190735903766
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 14 in |
Overall Height | 9 in |
Overall Width | 48 in |
Height | 9" |
Depth | 14" |
Width | 48" |
Details
Item | Stacking Basket |
Color | Silver |
Material | Steel |
Shelf Capacity | 150 lb |
Standards | NSF |
For Use With | Shelving Units |
Includes | (1) Basket 14 ind x 48 inl x 9 inh |
Finish | Chrome |
Load Capacity | 150 lb |
Description
Stacking Basket, Color Silver, Material Steel, Overall Depth 14 in, Overall Height 9 in, Overall Width 48 in, 150 lb Load Capacity, Chrome, (1) Basket 14 ind x 48 inl x 9 inh Includes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- PLANO Storage Box with 16 to 26 compartments, Plastic, 3" H x 8.38 in W (171502)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- ZORO SELECT Stacking Basket 12"H x 36"W (45VY47)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Shelf Side/Back Ledge 36", Chrome, 2PK (5GRN2)
- ZORO SELECT Dolly Base 20"D x 48"W, Chrome Plated (45VY11)
- ZORO SELECT Shelf Liner 60"x36", Clear, 4PK (5GRG6)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP4)
- NATIONAL HARDWARE Cap End White (S822-090)
- Zoro Select Shelving & Rack Accessories