Shop All Folding Chair & Table Carts
Zoro Select
Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs
Mfr # 9JAM4
Zoro # G7553804
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 240 lb
- Overall Length 34 in
- Overall Width 14 1/2 in
- Overall Height 50 in
- For Max. Number of Chairs 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9JAM4
- Zoro # G7553804
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 34 in |
Overall Width | 14 1/2 in |
Overall Height | 50 in |
Caster Dia. | 8" |
Caster Width | 2-1/4" |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 34 in x 14 1/2 in x 50 in |
For Minimum Chair Width | 14 in |
For Maximum Chair Width | 14 in |
Overall Depth | 14" |
Description
Cart for Stacking Chairs, Load Capacity 240 lb, For Max. Number of Chairs 12, For Minimum Chair Width 14 in, For Maximum Chair Width 14 in, Caster Wheel Dia. 8 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- INVAL Corner Bookshelf Wall Unit 70.9 in. H 5-shelf in Washed Oak (BE-13104)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- HOMELEGANCE Holverson Side Chair (1715S)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- ZORO SELECT Folding Chair and Table Storage Cart, 800 lb. Load Capacity (4ADD5)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- Zoro Select Seating