Shop All Stack Racks
Zoro Select
Stack Rack Post Set, 42 in., 2000 lb., PK4
Mfr # PT-2-42
Zoro # G8411365
product price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Length 1 1/2 in
- Width 1 1/2 in
- Height 42 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT-2-42
- Zoro # G8411365
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 1 1/2 in |
Width | 1 1/2 in |
Height | 42 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Height | 42 in |
Details
Item | Stack Rack Post Set |
Load Capacity | 2,000 lb |
Material | Steel |
Finish | Powder Coated |
Color | Gray |
Decking Material | Steel |
Description
Stack Rack Post Set, 2,000 lb Load Capacity, Steel, Powder Coated, Gray, Overall Depth 1 1/2 in, Overall Height 42 in, Overall Width 1 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- LOWELL Plexiglass Door 24U (LFD-24P)
- KNAPE & VOGT Bracket 7 In Black Fits 82 Std (182 BLK 7)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 30 Deep (AMG WT-3030)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- Zoro Select Stack Racks