Shop All Stack Racks
Zoro Select
Stack Rack Post Set, 36 in., 2000 lb., PK4
Mfr # PT-2-36
Zoro # G7891344
product price: $99.85
/pk 4, $24.96/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Length 1 1/2 in
- Width 1 1/2 in
- Height 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT-2-36
- Zoro # G7891344
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 1 1/2 in |
Width | 1 1/2 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Details
Item | Stack Rack Post Set |
Load Capacity | 2,000 lb |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Decking Material | Steel |
Description
Stack Rack Post Set, 2,000 lb Load Capacity, Steel, Powder Coated, Gray, Overall Depth 1 1/2 in, Overall Height 36 in, Overall Width 1 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HG)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- Zoro Select Stack Racks