Shop All Stack Racks
Zoro Select
Stack Rack Base, Wood, 48x60 in., 4000 lb.
Mfr # BB4-4860HW
Zoro # G2243081
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Deck Type Wood
- Load Capacity 4,000 lb
- Length 48 in
- Width 60 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BB4-4860HW
- Zoro # G2243081
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 48 in |
Width | 60 in |
Height | 7 in |
Inside Width | 55 in |
Overall Width | 48 in |
Overall Depth | 60 in |
Overall Height | 7 in |
Usable Width | 44 in |
Details
Item | Stack Rack Base |
Deck Type | Wood |
Load Capacity | 4,000 lb |
Material | Steel |
Finish | Powder Coated |
Color | Gray |
Decking Material | Steel |
Decking Style | Wood |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Wood Decking Style, Powder Coated, Gray, Overall Depth 60 in, Overall Height 7 in, Overall Width 48 in, Inside Width 55 in, Usable Width 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (30124RED)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- VESTIL Stackable Bar Cradle (CRAD-75)
- Zoro Select Stack Racks