Shop All Stack Racks
Zoro Select
Stack Rack Base, Wood, 42x60 in., 2000 lb.
Mfr # BB2-4260HW
Zoro # G8254477
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Deck Type Wood
- Load Capacity 2,000 lb
- Length 42 in
- Width 60 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BB2-4260HW
- Zoro # G8254477
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 60 in |
Height | 9 in |
Inside Width | 56 1/2 in |
Overall Width | 42 in |
Overall Height | 9 in |
Overall Depth | 60 in |
Usable Width | 38 in |
Details
Item | Stack Rack Base |
Deck Type | Wood |
Load Capacity | 2,000 lb |
Finish | Powder Coated |
Color | Gray |
Material | Steel |
Decking Material | Steel |
Decking Style | Wood |
Description
Stack Rack Base, 2,000 lb Load Capacity, Steel, Wood Decking Style, Powder Coated, Gray, Overall Depth 60 in, Overall Height 9 in, Overall Width 42 in, Inside Width 56 1/2 in, Usable Width 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 24"D x 48"W x 1"H, Chrome (2448LZ)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO PE LPD BLUE (WITH LIP))
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- 80/20 Leveling Caster, 300 lb. (2714)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- Zoro Select Stack Racks