Shop All Stack Racks
Zoro Select
Stack Rack Base, Wood, 42x48 in., 4000 lb.
Mfr # BB4-4248HW
Zoro # G8180392
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deck Type Wood
- Load Capacity 4,000 lb
- Length 42 in
- Width 48 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BB4-4248HW
- Zoro # G8180392
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 48 in |
Height | 7 in |
Inside Width | 43 in |
Overall Depth | 48 in |
Overall Width | 42 in |
Overall Height | 7 in |
Usable Width | 38 in |
Details
Item | Stack Rack Base |
Deck Type | Wood |
Load Capacity | 4,000 lb |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Decking Material | Steel |
Decking Style | Wood |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Wood Decking Style, Powder Coated, Gray, Overall Depth 48 in, Overall Height 7 in, Overall Width 42 in, Inside Width 43 in, Usable Width 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheel, Bracket W/2280, 15 S 1.5" (2755)
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB102IV)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- Zoro Select Stack Racks