Shop All Stack Racks
Zoro Select
Stack Rack Base, Open, 48x60 in., 4000 lb.
Mfr # BB4-4860H
Zoro # G2011009
product price: $356.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Deck Type Open
- Load Capacity 4,000 lb
- Length 48 in
- Width 60 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BB4-4860H
- Zoro # G2011009
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 48 in |
Width | 60 in |
Height | 7 in |
Inside Width | 55 in |
Overall Width | 48 in |
Overall Height | 7 in |
Overall Depth | 60 in |
Usable Width | 44 in |
Details
Item | Stack Rack Base |
Deck Type | Open |
Load Capacity | 4,000 lb |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Decking Material | Steel |
Decking Style | Open |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 60 in, Overall Height 7 in, Overall Width 48 in, Inside Width 55 in, Usable Width 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 48W x 48D (235CP08)
- ZORO SELECT Starter Horizontal Sheet Storage Rack, 102 in D, 54 in W, 5 Shelves, Blue (SHEET-R-57)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- PARTNERS BRAND Steel Bench Rack Bin, 8" W x 19" H, Gray (BINR3619)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- Zoro Select Stack Racks