Shop All Stack Racks
Zoro Select
Stack Rack Base, Open, 48x60 in., 2000 lb.
Mfr # BB2-4860H
Zoro # G2011042
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Deck Type Open
- Load Capacity 2,000 lb
- Length 48 in
- Width 60 in
- Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BB2-4860H
- Zoro # G2011042
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 48 in |
Width | 60 in |
Height | 6 1/4 in |
Inside Width | 56 1/2 in |
Overall Height | 6 1/4 in |
Overall Width | 48 in |
Overall Depth | 60 in |
Usable Width | 44 in |
Details
Item | Stack Rack Base |
Deck Type | Open |
Load Capacity | 2,000 lb |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Decking Material | Steel |
Decking Style | Open |
Description
Stack Rack Base, 2,000 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 60 in, Overall Height 6 1/4 in, Overall Width 48 in, Inside Width 56 1/2 in, Usable Width 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- Zoro Select Stack Racks