Shop All Stack Racks
Zoro Select
Stack Rack Base, Open, 48x48 in., 4000 lb.
Mfr # BB4-4848H
Zoro # G8384713
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deck Type Open
- Load Capacity 4,000 lb
- Length 48 in
- Width 48 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BB4-4848H
- Zoro # G8384713
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 48 in |
Width | 48 in |
Height | 7 in |
Inside Width | 43 in |
Overall Depth | 48 in |
Overall Height | 7 in |
Overall Width | 48 in |
Usable Width | 44 in |
Details
Item | Stack Rack Base |
Deck Type | Open |
Load Capacity | 4,000 lb |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Decking Material | Steel |
Decking Style | Open |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 48 in, Overall Height 7 in, Overall Width 48 in, Inside Width 43 in, Usable Width 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- EDSAL Cabinet Shelf, W 36 In, D 24 In, Gray (3003)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- VESTIL Stackable Bar Cradle (CRAD-75)
- Zoro Select Stack Racks