Shop All Stack Racks
Zoro Select
Stack Rack Base, Open, 42x60 in., 4000 lb.
Mfr # BB4-4260H
Zoro # G7871762
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Deck Type Open
- Load Capacity 4,000 lb
- Length 42 in
- Width 60 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BB4-4260H
- Zoro # G7871762
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 60 in |
Height | 7 in |
Inside Width | 55 in |
Overall Height | 7 in |
Overall Depth | 60 in |
Overall Width | 42 in |
Usable Width | 38 in |
Details
Item | Stack Rack Base |
Deck Type | Open |
Load Capacity | 4,000 lb |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Decking Material | Steel |
Decking Style | Open |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 60 in, Overall Height 7 in, Overall Width 42 in, Inside Width 55 in, Usable Width 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand (STS-242472-1SD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (QSB203BL)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- GLOBAL INDUSTRIAL Portable Stack Rack 48W X 42D X 36H (798924)
- Zoro Select Stack Racks