Shop All Strobe and Flashing Lights
This Product is Discontinued
Zoro Select
Stack Light, R/Y/G/B, IncdBlb, 1000 hr. (Discontinued)
Mfr # 22UU13
Zoro # G5354727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red, Yellow, Green, Blue
- Lamp Type Incandescent Bulb
- Power Source 24VAC/DC
- Lamp Life 1,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UU13
- Zoro # G5354727
- UPC # 190735429167
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 15.5938 in |
Diameter | 56 mm |
Details
Item | Stack Warning Light |
Color | Red, Yellow, Green, Blue |
Lamp Type | Incandescent Bulb |
Power Source | 24VAC/DC |
Lamp Life | 1,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | IP, RoHS, UL |
Rating | IP54 |
Lighting Technology | Incandescent |
Current Drawn | 1.6 to 1.76A AC |
Sound Modes | Intermittent, Steady |
Operating Temp. | -15 Degrees to 40 Degrees C |
Mounting | Surface or Wall |
Voltage | 24V AC/DC |
Lens Design | Cylinder |
NEMA Rating | Not Rated |
Tower Light Color | Amber, Blue, Green, Red |
Description
Voltage 24V AC/DC, Tower Light Color Amber, Blue, Green, Red, Sound Modes Intermittent, Steady, Diameter 56 mm, NEMA Rating Not Rated, Lighting Technology Incandescent, 80 Flashes per Minute, Lamp Life 1,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -15 Degrees to 40 Degrees C, Standards IP, RoHS, UL, Current Drawn 1.6 to 1.76A AC, Height 15.5938 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.