Shop All Strobe and Flashing Lights
Zoro Select
Stack Light, R/Y/G, LED, 30,000 hr.
Mfr # 22UU24
Zoro # G5354745
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 90 to 240VAC
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 7.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UU24
- Zoro # G5354745
- UPC # 190735429273
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 7.625 in |
Width | 3.5 in |
Diameter | 56 mm |
Depth | 1-1/2" |
Details
Item | Stack Warning Light |
Power Source | 90 to 240VAC |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | IP, RoHS, UL |
NEMA Rating | Not Rated |
Sound Modes | Intermittent, Steady |
Lens Design | Tunnel Vault |
Tower Light Color | Amber, Green, Red |
Operating Temp. | -15 Degrees to 40 Degrees C |
Voltage | 240V AC |
Current Drawn | 130mA AC |
Lighting Technology | LED |
Description
Voltage 240V AC, Tower Light Color Amber, Green, Red, Sound Modes Intermittent, Steady, Diameter 56 mm, NEMA Rating Not Rated, Lighting Technology LED, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Tunnel Vault, Lens Material Polycarbonate, Operating Temp. -15 Degrees to 40 Degrees C, Standards IP, RoHS, UL, Current Drawn 130mA AC, Height 7.625 in, Width 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L Tall (J140-BLK LRG TLL)
- AVENGER SAFETY FOOTWEAR Work Boots, 6-1/2, M, Brown, Composite, PR (A7123-M)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- ZORO SELECT Warning Light, Strobe, Green, 12 to 80VDC (2ERN9)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERT1)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- Zoro Select Safety Alarms and Warnings