Shop All Strobe and Flashing Lights
This Product is Discontinued
Zoro Select
Stack Light, R, IncdBlb, 1000 hr. (Discontinued)
Mfr # 22UU08
Zoro # G5354711
This Product is Discontinued
Key Features
- Power Source 110VAC
- Lamp Life 1,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UU08
- Zoro # G5354711
- UPC # 190735429112
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 7.5 in |
Diameter | 56 mm |
Details
Item | Stack Warning Light |
Power Source | 110VAC |
Lamp Life | 1,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | IP, RoHS, UL |
Operating Temp. | -15 Degrees to 40 Degrees C |
Current Drawn | 0.09 to 0.1A AC |
Voltage | 110V AC |
Lighting Technology | Incandescent |
Lens Design | Cylinder |
Sound Modes | Intermittent, Steady |
Tower Light Color | Red |
NEMA Rating | Not Rated |
Description
Voltage 110V AC, Tower Light Color Red, Sound Modes Intermittent, Steady, Diameter 56 mm, NEMA Rating Not Rated, Lighting Technology Incandescent, 80 Flashes per Minute, Lamp Life 1,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -15 Degrees to 40 Degrees C, Standards IP, RoHS, UL, Current Drawn 0.09 to 0.1A AC, Height 7.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.