Shop All Tower Lights
Zoro Select
Stack Light Base, 14-3/4 In
Mfr # 6JZG0
Zoro # G3521095
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUR(R)s, CE, and RoHS
- Voltage 90 to 240V AC
- Diameter 55 mm
- Housing Material Plastic
- For Use With Stack Light LED Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6JZG0
- Zoro # G3521095
- UPC # 190735543047
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 14 3/4 in |
Width | 2 3/4 in |
Details
Item | Mounting Base |
Standards | cUR(R)s, CE, and RoHS |
Voltage | 90 to 240V AC |
Housing Material | Plastic |
For Use With | Stack Light LED Module |
Operating Temp. | -15 Degrees to 40 Degrees C |
Rating | IP65, NEMA 4X ,IP50 |
Color | Black |
Includes | Tube |
Mounting | Base |
Description
Tower Light Mounting Style Base, Voltage 90 to 240V AC, Body Color Black, For Use With Stack Light LED Module, Housing Material Plastic, Width 2 3/4 in, Height 14 3/4 in, Diameter 55 mm, Operating Temp. -15 Degrees to 40 Degrees C, Rating IP65, NEMA 4X ,IP50, Standards cUR(R)s, CE, and RoHS, Includes Tube, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Heat Resistant Gloves, Cotton, Green, Size Large, 1 Pair (Y6301L)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- NMC No Matches Or Open Flame Sign, S15P (S15P)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- Zoro Select Tower Lights