Shop All Tower Lights
Zoro Select
Stack Light Base, 14-3/4 In
Mfr # 6JZF9
Zoro # G3523362
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUR(R)s, CE, and RoHS
- Voltage 24V AC/DC
- Diameter 55 mm
- Housing Material Aluminum
- For Use With Stack Light LED Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6JZF9
- Zoro # G3523362
- UPC # 190735543030
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 14 3/4 in |
Width | 2 3/4 in |
Details
Item | Mounting Base |
Standards | cUR(R)s, CE, and RoHS |
Voltage | 24V AC/DC |
Housing Material | Aluminum |
For Use With | Stack Light LED Module |
Operating Temp. | -15 Degrees to 40 Degrees C |
Rating | IP65, NEMA 4X ,IP50 |
Includes | Tube |
Color | Black |
Mounting | Base |
Shop By | Closeouts |
Description
Tower Light Mounting Style Base, Voltage 24V AC/DC, Body Color Black, For Use With Stack Light LED Module, Housing Material Aluminum, Width 2 3/4 in, Height 14 3/4 in, Diameter 55 mm, Operating Temp. -15 Degrees to 40 Degrees C, Rating IP65, NEMA 4X ,IP50, Standards cUR(R)s, CE, and RoHS, Includes Tube, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X2X3BYL)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- Zoro Select Safety Alarms and Warnings