Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q2, 2 5/8 in B Dia, 3.5 in L
Mfr # Q2X2-5/8
Zoro # G110985119
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q2
- Length 3.5 in
- Taper 3/4 in Per ft
- Material Steel
- Flange Width 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q2X2-5/8
- Zoro # G110985119
- UPC # 00195057382985
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3.5 in |
Flange Width | 17/32 in |
Length Less Flange | 2.969 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 2 5/8 in |
Overall Diameter | 4.125 in |
Keyway Width | 5/8 in |
Barrel Diameter | 2.703 in |
Keyway Height | 5/16 in |
Bushing Diameter | 2.875 in |
Details
Bore Bushing Series | Q2 |
Taper | 3/4 in Per ft |
Material | Steel |
Fastener Tightening Torque Capacity | 348 in-lb |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
System of Measurement | Inch |
Flange Type | Solid |
Includes | (3) Cap Screws |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q2, Bore Diameter 2 5/8 in, Length 3.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 2.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932655Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- ILC Replacement for MTEHYD 39200443 MOTOR (39200443 MOTOR)
- DYNABRADE Drive Wheel (01111)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012 1 IN)
- Zoro Select Bushings