Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q2, 1 in B Dia, 3.5 in L
Mfr # Q2X1
Zoro # G910984527
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q2
- Length 3.5 in
- System of Measurement Inch
- Includes (3) Cap Screws
- Overall Diameter 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q2X1
- Zoro # G910984527
- UPC # 00195057382725
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3.5 in |
Overall Diameter | 4.125 in |
Bore Diameter | 1 in |
Length Less Flange | 2.969 in |
Bolt Circle Diameter | 3.38 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.703 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.875 in |
Keyway Width | 1/4 in |
Details
Bore Bushing Series | Q2 |
System of Measurement | Inch |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Solid |
Item | Split Taper Bushing |
Material | Steel |
Fastener Tightening Torque Capacity | 348 in-lb |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q2, Bore Diameter 1 in, Length 3.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 2.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- CONTINENTAL CONTITECH 7/B158 Banded V-Belt, 161" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B158)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Round (PRCFD405A)
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw (AS204-012D1)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- ZORO SELECT QD Bushing, Series SDS, Bore 38mm (SDS38MM)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- Zoro Select Tapered & QD Bushings