Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q2, 1 13/16 in B Dia, 3.5 in L
Mfr # Q2X1-13/16
Zoro # G710984406
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q2
- Length 3.5 in
- Overall Diameter 4.125 in
- Bore Diameter 1 13/16 in
- Length Less Flange 2.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Q2X1-13/16
- Zoro # G710984406
- UPC # 00195057382855
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3.5 in |
Overall Diameter | 4.125 in |
Bore Diameter | 1 13/16 in |
Length Less Flange | 2.969 in |
Flange Width | 17/32 in |
Bolt Circle Diameter | 3.38 in |
Barrel Diameter | 2.703 in |
Keyway Width | 1/2 in |
Bushing Diameter | 2.875 in |
Keyway Height | 1/4 in |
Details
Bore Bushing Series | Q2 |
Item | Split Taper Bushing |
Material | Steel |
Flange Type | Solid |
Fastener Tightening Torque Capacity | 348 in-lb |
Bushing Type | Split Taper |
System of Measurement | Inch |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q2, Bore Diameter 1 13/16 in, Length 3.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 2.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (SA25-1A075)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- FIELD CONTROLS Rjr-6 120 Volt Relay Kit (RJR-6)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- ZORO SELECT QD Bushing, Series SH, Bore 28mm (SH28MM)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT TL Bushing, 2012, 35 mm B Dia, 1.25 in L (2012X35MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- DODGE 2517 X 1 5/8 Keyway Taper Locking Bushing (2517 X1-5/8)
- Zoro Select Bushings