Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q2, 1 1/16 in B Dia, 3.5 in L
Mfr # Q2X1-1/16
Zoro # G010984489
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q2
- Length 3.5 in
- Flange Type Solid
- Includes (3) Cap Screws
- Bore Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q2X1-1/16
- Zoro # G010984489
- UPC # 00195057382732
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3.5 in |
Bore Diameter | 1 1/16 in |
Bolt Circle Diameter | 3.38 in |
Length Less Flange | 2.969 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.703 in |
Bushing Diameter | 2.875 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Details
Bore Bushing Series | Q2 |
Flange Type | Solid |
Includes | (3) Cap Screws |
Bushing Type | Split Taper |
Fastener Tightening Torque Capacity | 348 in-lb |
Taper | 3/4 in Per ft |
Material | Steel |
System of Measurement | Inch |
Item | Split Taper Bushing |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q2, Bore Diameter 1 1/16 in, Length 3.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 2.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (2L448)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B127)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NSK NSK 6214N, 6200 Series Single Row Deep Groove Ball Bearing (6214N)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/4 In (QT114)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT TL Bushing, 1210, 1 3/16 in B Dia, 1 in L (1210X1-3/16)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104H)
- ZORO SELECT TL Bushing, 1215, 7/8 in B Dia, 1.5 in L (1215X7/8)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X5/8)
- Zoro Select Tapered & QD Bushings