Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 3/4 in B Dia, 2.5 in L
Mfr # Q1X3/4
Zoro # G810984566
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- System of Measurement Inch
- Overall Diameter 4.125 in
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Q1X3/4
- Zoro # G810984566
- UPC # 00195057382404
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Overall Diameter | 4.125 in |
Bore Diameter | 3/4 in |
Bolt Circle Diameter | 3.38 in |
Length Less Flange | 1.969 in |
Flange Width | 17/32 in |
Keyway Width | 3/16 in |
Barrel Diameter | 2.766 in |
Bushing Diameter | 2.875 in |
Keyway Height | 3/32 in |
Details
Bore Bushing Series | Q1 |
System of Measurement | Inch |
Flange Type | Solid |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 348 in-lb |
Material | Steel |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 3/4 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 360J5 (360J5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- ZORO SELECT TL Bushing, 1615, 1 1/2 in B Dia, 1.5 in L (1615X1-1/2)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- ZORO SELECT TL Bushing, 1210, 14 mm B Dia, 1 in L (1210X14MM)
- ZORO SELECT QD Bushing, SK, 2 5/16 in B Dia, 1.875 in L (SKX2-5/16)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49H)
- ZORO SELECT ST Bushing, Q1, 2 1/4 in B Dia, 2.5 in L (Q1X2-1/4)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- Zoro Select Bushings