Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 32 mm B Dia, 2.5 in L
Mfr # Q1X32MM
Zoro # G010984342
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Bore Diameter 32 mm
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X32MM
- Zoro # G010984342
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bore Diameter | 32 mm |
Bolt Circle Diameter | 3.38 in |
Length Less Flange | 1.969 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Keyway Height | 3.5 mm |
Barrel Diameter | 2.766 in |
Bushing Diameter | 2.875 in |
Keyway Width | 10 mm |
Details
Bore Bushing Series | Q1 |
Item | Split Taper Bushing |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Solid |
Bushing Type | Split Taper |
System of Measurement | Metric |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 348 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 32 mm, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4534)
- LUBESITE Oil Level Sight Plug, 3/4" NPT (LSPB 75)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (119215 1610 X3/4 IK)
- Zoro Select Tapered & QD Bushings