Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 2 in B Dia, 2.5 in L
Mfr # Q1X2
Zoro # G010984328
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Bolt Circle Diameter 3.38 in
- Length Less Flange 1.969 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X2
- Zoro # G010984328
- UPC # 00195057382602
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bolt Circle Diameter | 3.38 in |
Length Less Flange | 1.969 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Bore Diameter | 2 in |
Barrel Diameter | 2.766 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Bushing Diameter | 2.875 in |
Details
Bore Bushing Series | Q1 |
Material | Steel |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Fastener Tightening Torque Capacity | 348 in-lb |
Item | Split Taper Bushing |
System of Measurement | Inch |
Flange Type | Solid |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 2 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" O-Ring Bo (6408-H04-O)
- MI-T-M Back-Up Ring (25-0424)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- GATES 2616 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B100)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- ZORO SELECT TL Bushing, 1008, 20 mm B Dia, 0.875 in L (1008X20MM)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X1-1/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- Zoro Select Bushings