Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 2 1/8 in B Dia, 2.5 in L
Mfr # Q1X2-1/8
Zoro # G010984632
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Material Steel
- Length Less Flange 1.969 in
- Flange Width 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X2-1/8
- Zoro # G010984632
- UPC # 00195057382626
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Length Less Flange | 1.969 in |
Flange Width | 17/32 in |
Bore Diameter | 2 1/8 in |
Overall Diameter | 4.125 in |
Bolt Circle Diameter | 3.38 in |
Barrel Diameter | 2.766 in |
Keyway Width | 1/2 in |
Bushing Diameter | 2.875 in |
Keyway Height | 1/4 in |
Details
Bore Bushing Series | Q1 |
Material | Steel |
Item | Split Taper Bushing |
Fastener Tightening Torque Capacity | 348 in-lb |
System of Measurement | Inch |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Flange Type | Solid |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 2 1/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 2302, OEM Oil Burner Rplacement, 1/4 HP, 1-Phase, 3450 RPM Motor (2302)
- WESTWARD High Pressure Grease Pump (21EM08)
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- ZORO SELECT TL Bushing, 1610, 32 mm B Dia, 1 in L (1610X32MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1-1/8)
- ZORO SELECT QD Bushing, SH, 1 3/16 in B Dia, 1.25 in L (SHX1-3/16)
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- Zoro Select Bushings