Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 2 1/4 in B Dia, 2.5 in L
Mfr # Q1X2-1/4
Zoro # G010984427
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Taper 3/4 in Per ft
- System of Measurement Inch
- Fastener Tightening Torque Capacity 348 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X2-1/4
- Zoro # G010984427
- UPC # 00195057382640
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Overall Diameter | 4.125 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 2 1/4 in |
Length Less Flange | 1.969 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.766 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Bushing Diameter | 2.875 in |
Details
Bore Bushing Series | Q1 |
Taper | 3/4 in Per ft |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 348 in-lb |
Includes | (3) Cap Screws |
Material | Steel |
Flange Type | Solid |
Bushing Type | Split Taper |
Item | Split Taper Bushing |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 2 1/4 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 2160mm LP (XPZ2160)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- BUYERS PRODUCTS 70 Gallon Upright Steel Hydraulic Reservoir (UR70S)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X3/4)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54X3/4)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- ZORO SELECT Bushing, 2 in dia. Outside, Cast Iron (2AK20X5/8)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104H)
- ZORO SELECT TL Bushing, 3020, 3 1/8 in B Dia, 2 in L (3020X3-1/8)
- Zoro Select Tapered & QD Bushings