Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 1 7/16 in B Dia, 2.5 in L
Mfr # Q1X1-7/16
Zoro # G410984607
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Bolt Circle Diameter 3.38 in
- Overall Diameter 4.125 in
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X1-7/16
- Zoro # G410984607
- UPC # 00195057382510
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bolt Circle Diameter | 3.38 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Bore Diameter | 1 7/16 in |
Length Less Flange | 1.969 in |
Bushing Diameter | 2.875 in |
Barrel Diameter | 2.766 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | Q1 |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Material | Steel |
System of Measurement | Inch |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
Fastener Tightening Torque Capacity | 348 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 7/16 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor and Fan Blade (97017062)
- PARKER Solenoid Air Control Valve (B511ADH53C)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6078)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (UCFL207-22)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- ZORO SELECT Bushing, 7.75 in dia. Outside, Cast Iron (2BK80X1)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ZORO SELECT Bushing, 2.8 in dia. Outside, Cast Iron (23V280JA)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- POWERDRIVE QD Bushing, Series SH, 1-3/8" Bore (SH-1-3/85/16)
- Zoro Select Tapered & QD Bushings