Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 1 5/8 in B Dia, 2.5 in L
Mfr # Q1X1-5/8
Zoro # G010984571
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Flange Type Solid
- Bushing Type Split Taper
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X1-5/8
- Zoro # G010984571
- UPC # 00195057382541
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bore Diameter | 1 5/8 in |
Flange Width | 17/32 in |
Overall Diameter | 4.125 in |
Length Less Flange | 1.969 in |
Bolt Circle Diameter | 3.38 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Barrel Diameter | 2.766 in |
Bushing Diameter | 2.875 in |
Details
Bore Bushing Series | Q1 |
Flange Type | Solid |
Bushing Type | Split Taper |
System of Measurement | Inch |
Item | Split Taper Bushing |
Fastener Tightening Torque Capacity | 348 in-lb |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Material | Steel |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 5/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON N2C-125 Acetal Two-Piece Clamping Collar (1F608)
- GLOBAL GSC-137-Z Set Screw Collar (GSC-137-Z)
- MILWAUKEE TOOL Flex Socket Adapter, Chrome Finish, SAE (42-04-9104)
- PIX Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band (2H3VX425)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- ZORO SELECT Bushing, 7.75 in dia. Outside, Cast Iron (2BK80X1)
- ZORO SELECT ST Bushing, P2, 7/8 in B Dia, 2.938 in L (P2X7/8)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- Zoro Select Bushings