Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 1 3/4 in B Dia, 2.5 in L
Mfr # Q1X1-3/4
Zoro # G610984674
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Bolt Circle Diameter 3.38 in
- Flange Type Solid
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X1-3/4
- Zoro # G610984674
- UPC # 00195057382565
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 3/4 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Length Less Flange | 1.969 in |
Bushing Diameter | 2.875 in |
Barrel Diameter | 2.766 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Bore Bushing Series | Q1 |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 348 in-lb |
Bushing Type | Split Taper |
System of Measurement | Inch |
Material | Steel |
Item | Split Taper Bushing |
Includes | (3) Cap Screws |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 3/4 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- BANDO 1981 mm Outside Length, 17 mm Top Width, 1 Ribs (B75)
- ZORO SELECT TL Bushing, 1008, 15/16in B Dia, 0.875in L (1008X15/16)
- ZORO SELECT ST Bushing, Q1, 1 5/8 in B Dia, 2.5 in L (Q1X1-5/8)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- ZORO SELECT ST Bushing, Q1, 2 1/4 in B Dia, 2.5 in L (Q1X2-1/4)
- ZORO SELECT QD Bushing, Series SD, Bore 15/16 In (SD15/16)
- ZORO SELECT ST Bushing, P1, 1 1/2 in B Dia, 1.938 in L (P1X1-1/2)
- ZORO SELECT Bushing, 11.25 in dia. Outside, Cast Iron (2AK114X1)
- Zoro Select Tapered & QD Bushings