Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, Q1, 1 15/16 in B Dia, 2.5 in L
Mfr # Q1X1-15/16
Zoro # G210984647
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Length 2.5 in
- Bushing Type Split Taper
- Material Steel
- Length Less Flange 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Q1X1-15/16
- Zoro # G210984647
- UPC # 00195057382596
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Length Less Flange | 1.969 in |
Overall Diameter | 4.125 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 15/16 in |
Flange Width | 17/32 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Barrel Diameter | 2.766 in |
Bushing Diameter | 2.875 in |
Details
Bore Bushing Series | Q1 |
Bushing Type | Split Taper |
Material | Steel |
Fastener Tightening Torque Capacity | 348 in-lb |
Item | Split Taper Bushing |
System of Measurement | Inch |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Solid |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 15/16 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1395K6 Micro V Belt, 139.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1395K6)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- LUBRIPLATE H-1/food grade USP mineral oil fluid, ISO-22 - FMO-85-AW, 12/14 NON-AEROSOL BTLS, 12PK (L0880-067)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT QD Bushing, SK, 2 5/8 in B Dia, 1.875 in L (SKX2-5/8)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39H)
- ZORO SELECT QD Bushing, SH, 1 11/16 in B Dia, 1.25 in L (SHX1-11/16)
- ZORO SELECT QD Bushing, SF, 2 9/16 in B Dia, 2 in L (SFX2-9/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT TL Bushing, 3030, 1 3/8 in B Dia, 3 in L (3030X1-3/8)
- Zoro Select Bushings