Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P2, 7/8 in B Dia, 2.938 in L
Mfr # P2X7/8
Zoro # G210984449
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P2
- Length 2.938 in
- Includes (3) Cap Screws
- Bolt Circle Diameter 2.44 in
- Length Less Flange 2.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2X7/8
- Zoro # G210984449
- UPC # 00195057381902
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.938 in |
Bolt Circle Diameter | 2.44 in |
Length Less Flange | 2.531 in |
Flange Width | 13/32 in |
Overall Diameter | 3 in |
Bore Diameter | 7/8 in |
Barrel Diameter | 1.793 in |
Keyway Width | 3/16 in |
Keyway Height | 3/32 in |
Bushing Diameter | 1.938 in |
Details
Bore Bushing Series | P2 |
Includes | (3) Cap Screws |
Material | Steel |
Fastener Tightening Torque Capacity | 192 in-lb |
System of Measurement | Inch |
Item | Split Taper Bushing |
Taper | 3/4 in Per ft |
Flange Type | Solid |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 7/8 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way (324-1)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 7001501, Return Line, 25 micron, Outside-In (MF0064361)
- BOSTON GEAR Steel Rack 20 Deg Pitch 20 Deg Pressure (L2020-4)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT TL Bushing, 1210, 1 1/8 in B Dia, 1 in L (1210X1-1/8)
- ZORO SELECT QD Bushing, SH, 19 mm B Dia, 1.25 in L (SHX19MM)
- ZORO SELECT TL Bushing, 1008, 15/16in B Dia, 0.875in L (1008X15/16)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2BK551-1/8)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- Zoro Select Bushings