Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P2, 1 7/16 in B Dia, 2.938 in L
Mfr # P2X1-7/16
Zoro # G910984640
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P2
- Length 2.938 in
- Bolt Circle Diameter 2.44 in
- Flange Width 13/32 in
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2X1-7/16
- Zoro # G910984640
- UPC # 00195057381995
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.938 in |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Overall Diameter | 3 in |
Bore Diameter | 1 7/16 in |
Length Less Flange | 2.531 in |
Keyway Height | 3/16 in |
Barrel Diameter | 1.793 in |
Bushing Diameter | 1.938 in |
Keyway Width | 3/8 in |
Details
Bore Bushing Series | P2 |
Flange Type | Solid |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 192 in-lb |
Item | Split Taper Bushing |
Includes | (3) Cap Screws |
Bushing Type | Split Taper |
Material | Steel |
Taper | 3/4 in Per ft |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 7/16 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (3VU44)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- BETA 1 FILTERS Air Filter replacement filter for 1613740800 / ATLAS COPCO (B1AF0005150)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X1-1/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- ZORO SELECT Bushing, 2.25 in dia. Outside, Cast Iron (2AK22X7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- DODGE 2517 X 2-KW Taper Lock Bushing (117174 2 KWY 1/2X1/4)
- Zoro Select Bushings