Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P2, 1 3/8 in B Dia, 2.938 in L
Mfr # P2X1-3/8
Zoro # G210984470
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P2
- Length 2.938 in
- Length Less Flange 2.531 in
- Material Steel
- Flange Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2X1-3/8
- Zoro # G210984470
- UPC # 00195057381988
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.938 in |
Length Less Flange | 2.531 in |
Flange Width | 13/32 in |
Overall Diameter | 3 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 2.44 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.793 in |
Details
Bore Bushing Series | P2 |
Material | Steel |
Taper | 3/4 in Per ft |
Bushing Type | Split Taper |
Fastener Tightening Torque Capacity | 192 in-lb |
Flange Type | Solid |
Item | Split Taper Bushing |
Includes | (3) Cap Screws |
System of Measurement | Inch |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 3/8 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40BS10H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (60BS15H X 1 3/8)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- ZORO SELECT Bushing, 4.45 in dia. Outside, Cast Iron (2AK46X1-1/8)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X7/8)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- TRITAN Taper-Lock Bushing, 1-1/4in. Bore dia. (1615 X 1-1/4)
- Zoro Select Bushings