Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P2, 1 3/4 in B Dia, 2.938 in L
Mfr # P2X1-3/4
Zoro # G910984718
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P2
- Length 2.938 in
- System of Measurement Inch
- Overall Diameter 3 in
- Bushing Type Split Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2X1-3/4
- Zoro # G910984718
- UPC # 00195057382046
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.938 in |
Overall Diameter | 3 in |
Length Less Flange | 2.531 in |
Bolt Circle Diameter | 2.44 in |
Bore Diameter | 1 3/4 in |
Flange Width | 13/32 in |
Barrel Diameter | 1.793 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Bushing Diameter | 1.938 in |
Details
Bore Bushing Series | P2 |
System of Measurement | Inch |
Bushing Type | Split Taper |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 192 in-lb |
Flange Type | Solid |
Material | Steel |
Item | Split Taper Bushing |
Includes | (3) Cap Screws |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 3/4 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6004 2RSC3, Single Row Ball Brgs, 6004 2RSC3 (6004 2RSC3)
- BRECO Plug, Straight Thru Series, 1/4" (ST2F2-S-E)
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- 3-IN-ONE 10 oz RV Care Window & Track Dry Lubricant Can (8938128)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT QD Bushing, Series JA, Bore 1-3/16 In (JA1316)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/8 In (SF138)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- DODGE Light Duty Bushings (H), H-PLUS X 3/4-IK BUSHING (H-PLUS X 3/4-IK BUSHING)
- Zoro Select Tapered & QD Bushings