Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P2, 1 1/8 in B Dia, 2.938 in L
Mfr # P2X1-1/8
Zoro # G010984533
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P2
- Length 2.938 in
- Flange Type Solid
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2X1-1/8
- Zoro # G010984533
- UPC # 00195057381940
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.938 in |
Length Less Flange | 2.531 in |
Overall Diameter | 3 in |
Bolt Circle Diameter | 2.44 in |
Bore Diameter | 1 1/8 in |
Flange Width | 13/32 in |
Keyway Width | 1/4 in |
Bushing Diameter | 1.938 in |
Keyway Height | 1/8 in |
Barrel Diameter | 1.793 in |
Details
Bore Bushing Series | P2 |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Bushing Type | Split Taper |
Fastener Tightening Torque Capacity | 192 in-lb |
System of Measurement | Inch |
Item | Split Taper Bushing |
Material | Steel |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 1/8 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- CLIMAX METAL PRODUCTS C600E-243 Keyless Rigid Coupling (C600E-243)
- NSK NSK-6202VV, 6200 Series Single Row Deep Groove Ball Bearing, 6202VV (6202VV)
- POWERDRIVE 5/8" Sheave 3.05" OD (AK30-5/8)
- ZORO SELECT QD Bushing, SF, 1 5/16 in B Dia, 2 in L (SFX1-5/16)
- ZORO SELECT TL Bushing, 3020, 1 3/4 in B Dia, 2 in L (3020X1-3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- ZORO SELECT Bushing, 2.35 in dia. Outside, Cast Iron (2AK23X1)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- POWERDRIVE QD Bushing, SD, 1-1/8" Bore (SD-1-1/8)
- Zoro Select Tapered & QD Bushings