Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 42 mm B Dia, 1.938 in L
Mfr # P1X42MM
Zoro # G110984594
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Bore Diameter 42 mm
- System of Measurement Metric
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1X42MM
- Zoro # G110984594
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bore Diameter | 42 mm |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Barrel Diameter | 1.856 in |
Overall Diameter | 3 in |
Bushing Diameter | 1.938 in |
Length Less Flange | 1.531 in |
Keyway Width | 12 mm |
Keyway Height | 3.5 mm |
Details
Bore Bushing Series | P1 |
System of Measurement | Metric |
Flange Type | Solid |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 192 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 42 mm, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 51385 (T-400-11)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (117507-13)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 7/8 In. (SDS78)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- Zoro Select Tapered & QD Bushings