Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 14 mm B Dia, 1.938 in L
Mfr # P1X14MM
Zoro # G910984701
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Bore Diameter 14 mm
- Material Steel
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1X14MM
- Zoro # G910984701
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bore Diameter | 14 mm |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Keyway Width | 5 mm |
Bushing Diameter | 1.938 in |
Length Less Flange | 1.531 in |
Barrel Diameter | 1.856 in |
Keyway Height | 2.4 mm |
Overall Diameter | 3 in |
Details
Bore Bushing Series | P1 |
Material | Steel |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Flange Type | Solid |
Bushing Type | Split Taper |
Item | Split Taper Bushing |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 192 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 14 mm, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- GATES Stainless Steel Clamp, 32010 (32010)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR02530-200)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF48)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- TRITAN Taper-Lock Bushing, 2-3/16in.Bore dia, Stl (3030 X 2-3/16)
- Zoro Select Bushings