Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 1 in B Dia, 1.938 in L
Mfr # P1X1
Zoro # G810984726
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Overall Diameter 3 in
- Taper 3/4 in Per ft
- Length Less Flange 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1X1
- Zoro # G810984726
- UPC # 00195057381711
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Overall Diameter | 3 in |
Length Less Flange | 1.531 in |
Flange Width | 13/32 in |
Bore Diameter | 1 in |
Bolt Circle Diameter | 2.44 in |
Barrel Diameter | 1.856 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Bushing Diameter | 1.938 in |
Details
Bore Bushing Series | P1 |
Item | Split Taper Bushing |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 192 in-lb |
Bushing Type | Split Taper |
Includes | (3) Cap Screws |
System of Measurement | Inch |
Flange Type | Solid |
Material | Steel |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Locknut, Inch, Diameter/Threads: 1.73/18 (N06)
- NACHI 7200 Series Angular Contact Precision Brg, 7203B (7203B)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- ZORO SELECT QD Bushing, Series F, Bore 2-7/8 In (F278)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- ZORO SELECT QD Bushing, Series SDS, Bore 38mm (SDS38MM)
- Zoro Select Bushings