Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 1 7/16 in B Dia, 1.938 in L
Mfr # P1X1-7/16
Zoro # G410984744
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Length Less Flange 1.531 in
- System of Measurement Inch
- Flange Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1X1-7/16
- Zoro # G410984744
- UPC # 00195057381780
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Length Less Flange | 1.531 in |
Flange Width | 13/32 in |
Overall Diameter | 3 in |
Bolt Circle Diameter | 2.44 in |
Bore Diameter | 1 7/16 in |
Keyway Height | 3/16 in |
Barrel Diameter | 1.856 in |
Keyway Width | 3/8 in |
Bushing Diameter | 1.938 in |
Details
Bore Bushing Series | P1 |
System of Measurement | Inch |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 192 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 7/16 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-10)
- SPEEDAIRE Portable Electric Air Compressor, 115VAC (45PL19)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 255" (BB255)
- ZORO SELECT QD Bushing, Series SF, Bore 15/16 In (SF15/16)
- ZORO SELECT TL Bushing, 3020, 1 3/4 in B Dia, 2 in L (3020X1-3/4)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series E, Bore 3-3/8 In (E338)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, SDS, 35 mm B Dia, 1.313 in L (SDSX35MM)
- DODGE 3020 X 1-1/4-KW Taper Lock Bushing (3020X1-1/4 KWY 1/4 X 1/8)
- Zoro Select Bushings