Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 1 5/8 in B Dia, 1.938 in L
Mfr # P1X1-5/8
Zoro # G910984756
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Length Less Flange 1.531 in
- Overall Diameter 3 in
- Flange Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1X1-5/8
- Zoro # G910984756
- UPC # 00195057381810
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Length Less Flange | 1.531 in |
Overall Diameter | 3 in |
Flange Width | 13/32 in |
Bolt Circle Diameter | 2.44 in |
Bore Diameter | 1 5/8 in |
Keyway Width | 3/8 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.856 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | P1 |
Item | Split Taper Bushing |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Solid |
Fastener Tightening Torque Capacity | 192 in-lb |
Bushing Type | Split Taper |
System of Measurement | Inch |
Material | Steel |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 5/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5 (06BHMOL)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SA)
- SUPER LUBE 450 mL Cartridge White (41580)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2BK62X1)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2AK56X1-3/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2AK56H)
- ZORO SELECT TL Bushing, 2525, 2 1/16 in B Dia, 2.5 in L (2525X2-1/16)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-15/16" (TL2517-1-15/16)
- Zoro Select Tapered & QD Bushings