Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 1 3/4 in B Dia, 1.938 in L
Mfr # P1X1-3/4
Zoro # G610984681
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- System of Measurement Inch
- Bolt Circle Diameter 2.44 in
- Flange Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1X1-3/4
- Zoro # G610984681
- UPC # 00195057381834
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Overall Diameter | 3 in |
Bore Diameter | 1 3/4 in |
Length Less Flange | 1.531 in |
Keyway Width | 3/8 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.856 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | P1 |
System of Measurement | Inch |
Includes | (3) Cap Screws |
Material | Steel |
Bushing Type | Split Taper |
Taper | 3/4 in Per ft |
Item | Split Taper Bushing |
Flange Type | Solid |
Fastener Tightening Torque Capacity | 192 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 3/4 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- S.U.R. & R. AUTO PARTS 3/8"-5/16" Strait Psh Qck Cnct (KP030)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron (ZX-HC9600FKN8H)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- BANDO QD Bore 1 1/8 (1.125), Sds 1 1/8 (SDS 1 1/8)
- Zoro Select Tapered & QD Bushings